
1/2in x 20ft G100 High Grade Transportation Chain w/Grab Hooks, 15,000 lbs WLL, 2PK
Mfr # CH1220-G100x2
Zoro # G916494051
product price:Â $725.99
/pk 2, $363.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black-Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH1220-G100x2
Zoro #
G916494051
UPC #
840223648548
Country of Origin
China
Details
Material
Steel
Color
Black-Blue
Description
Pack Size: 2 Pack G100 High-Grade Transport Chain w/ Grab Hooks Size: 1/2 in Length: 20ft Working Load Limit: 15,000 lbs Weight: 58. 5 lbs Produced from a higher quality steel that alloys for an increase in working load limit of 25% as compared to a similar chain in Grade 80. Meets or Exceeds all NACM and ASTM Standards. Approved for overhead lifting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.