1/2in x 20ft G100 High Grade Transportation Chain w/Grab Hooks, 15,000 lbs WLL

  • Mfr # CH1220-G100

  • Zoro # G016494180


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Color
Black-Blue
Material
Steel
Width
1/2 in
Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH1220-G100
Zoro #
G016494180
UPC #
840223603479
Country of Origin
China

Dimensions

Width
1/2 in
Length
20 ft

Details

Color
Black-Blue
Material
Steel

Description

G100 High Grade Transport Chain w/ Grab Hooks Size: 1/2 in Length: 20 ft Working Load Limit: 15,000 lbs Weight: 58. 5 lbs Produced from a higher quality steel that alloys for an increase in working load limit of 25% as compared to a similar chain in Grade 80. Meets or Exceeds all NACM and ASTM Standards. Approved for overhead lifting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.