Zoro Homepage

1/2in x 20ft Grade 70 Binder Chain, 2PK

  • Mfr # CH1220x2

  • Zoro # G516250378


product price: $261.99
/pk 2, $131.00/ea
Free Shipping & Returns

Key Features

Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1220x2
Zoro #
G516250378
UPC #
840223621053
Country of Origin
China

Dimensions

Length
1/2 in

Details

Color
Gold Chromate

Description

Pack Size: 2 Pack Grade 70 transportation chain with grab hooks on each end.Size: 1/2in x 20ft Working Load Limit: 11,300 lbs.Breaking Strength: 45,200 lbs Note: Ratings governed by the National Association of Chain Manufacturers NACM.Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain.
  • Pack Size: 2-Pack
  • Grade 70 transport chain with grab hooks on each end.
  • Working Load Limit: 11,300 lbs Breaking Strength: 45,200-lbs
  • Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain
  • Note: Ratings governed by the National Association of Chain Manufacturers (NACM).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.