Zoro Homepage

1/2in x 20ft Grade 70 Binder Chain, 4PK

  • Mfr # CH1220x4

  • Zoro # G116250389


product price: $526.99
/pk 4, $131.75/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
1/2 in
Length
20 ft
Color
Gold Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1220x4
Zoro #
G116250389
UPC #
840223621060
Country of Origin
China

Dimensions

Overall Width
1/2 in
Length
20 ft

Details

Color
Gold Chromate

Description

Pack Size: 4 Pack Grade 70 transportation chain with grab hooks on each end.Size: 1/2in x 20ft Working Load Limit: 11,300 lbs.Breaking Strength: 45,200 lbsNote: Ratings governed by the National Association of Chain ManufacturersNACM.Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain.
  • Pack Size: 4-Pack
  • Grade 70 transport chain with grab hooks on each end.
  • Working Load Limit: 11,300 lbs Breaking Strength: 45,200-lbs
  • Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain
  • Note: Ratings governed by the National Association of Chain Manufacturers (NACM).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.