Shop MYTEE PRODUCTS
See all product information
Create Account
1/2in x 2ft Single Leg Chain Sling 15,000 Lbs WLL, Oblong Link-to-Sling Hook Ends
- Mfr # CH122-12FH-OBL-G100
- Zoro # G925022535
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Color
Black-Blue
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH122-12FH-OBL-G100
- Zoro #
- G925022535
- UPC #
- 199145048579
- Country of Origin
- China
- Color
- Black-Blue
- Material
- Alloy Steel
Description
Our chain assembly is manufactured for demanding industrial applications where efficiency, safety, and performance are needed. It delivers a working load limit of 15,000 lbs and a breaking strength of 60,000 lbs. It provides the strength required for heavy lifting, load stabilization, and rigging operations. Durable Construction: The chain assembly is manufactured from Grade 100 alloy steel. The black e-coated finish protects against wear and corrosion, extending service life and reducing the need for frequent replacements. This construction supports operation in both indoor and outdoor industrial environments. Applications: This single-leg chain assembly is suitable for lifting heavy machinery and equipment, securing loads during transport, or rigging operations. Single Leg Design: The single-leg design of this rigging equipment allows better weight distribution and load stability. It helps the chain assembly by improving its load control when used during applications. Foundry Hook: The 1/2in foundry hook is designed for oversized, irregular, or hard-to-grip loads. Its open-throat profile allows fast attachment and release, reducing handling time and improving workflow. This hook is widely used in construction, manufacturing, mining, and other environments where, secure load engagement is essential. Oblong Link: The oblong master link provides a stable connection point for lifting equipment. Its shape distributes force evenly across the link, enhancing load stability and minimizing stress during lifting. The link also ensures smooth compatibility with cranes, hoists, and other standard rigging components. Benefits of this Chain Assembly: The pre-assembled, rated, ready-to-use chain assembly ensures a, standardized setup. Grade 100 chain provides strength and improved durability for applications. The chain assembly comes with dual benefits: an oblong link for better chain attachment. Wide throat opening of the foundry hook for quicker and easier hooking. Safety Considerations Always operate within the specified Working Load Limit (WLL) to reduce risks of assembly failure or injury. Inspect the chain, link, and hook regularly for wear, deformation, or damage. Ensure compatibility with connecting hardware and follow all applicable safety standards and regulations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.