12in x 60in Mesh Oversize Load Sign Banner for Trucks w/ Bungee Cord, 4PK

  • Mfr # WLS1260-Bx4

  • Zoro # G416521622


product price:  $66.94
/pk 4, $16.74/ea

Key Features

Sign Background Color
Yellow-Black
Sign Material
Aluminum
Length
5 ft
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WLS1260-Bx4
Zoro #
G416521622
UPC #
840223617513
Country of Origin
China

Dimensions

Length
5 ft
Width
12 in

Details

Sign Background Color
Yellow-Black
Sign Material
Aluminum

Description

Whats the best way for truckers to communicate on the road? Banners! It plays a significant role in ensuring the safety, visibility, and identification of special loads. Additionally, displaying a banner is necessary as per regulatory compliance. We offer banners/ warning signs with different specifications and characteristics. Here, we are highlighting the key features of our 12 in x 60 in OVERSIZE LOAD Mesh Banner with Bungee Cords and grommets. Explore below:- High-quality Material: Our oversized load banner is made of vinyl-coated PVC mesha rough and tough material that lasts thousands of miles on the road. The mesh banner read OVERSIZE LOAD is 12 inches in width and 60 inches in length. Reinforced Attachment Points: We have added 6 Grommets to the banner to provide sturdy attachment points along the edges of the banner. The grommets have metal rings to prevent the material from tearing or fraying, especially under tension. Its best for tying up the banner. Best for Outdoor Applications: Our banner is a UV and heat stabilizer and withstands environmental conditions, like sunlight, rain, wind, and others, without significant degradation. Adjustable Bungee Cords: Both the end fittings have 2 heavy-duty adjustable bungee cords with 4 hooks to secure and snug the banner on the truck/bumper or place you want. Stretch the cord to maximize the length. Double Stitching: The borders of the banners are distinguished with black PVC material and double stitched to prevent the bungee and banner from coming apart. Thus, making it fray resistant. Also, the cord is sewn into a reinforced pocket on the sides of the banner for extended wear. No Assembly Needed: Our 12 in x 60 in OVERSIZE LOAD Mesh Banner with Bungee Cords and grommets needs no assembly. Its a ready-to-fit product with 4 hooks 2 each in 2 cords for fast and secure installation. Enhanced Visibility: The yellow and black color banner has ink printing that ensures high-quality print visibility. People from distant can easily see it. The OVERSIZE LOAD word is printed in black color over a yellow background. Compliant: The sign features large black OVERSIZE LOAD letters that comply with DOT specifications. The material used in the banner meets the safety standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products