12in x 60in OVERSIZE LOAD Mesh Banner with Bungee Cords & Grommets, 2PK

  • Mfr # WLS1260-Bx2

  • Zoro # G016285061


product price: $38.10
/pk 2, $19.05/ea

Key Features

Length
12 in
Color
Yellow-Black
Material
Vinyl-Coated Pvc Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLS1260-Bx2
Zoro #
G016285061
UPC #
840223617506
Country of Origin
China

Dimensions

Length
12 in

Details

Color
Yellow-Black
Material
Vinyl-Coated Pvc Mesh

Description

Whats the best way for truckers to communicate on the road? Banners!It plays a significant role in ensuring the safety, visibility, and identification of special loads. Additionally, displaying a banner is necessary as per regulatory compliance. We offer banners/ warning signs with different specifications and characteristics. Here, we are highlighting the key features of our 12in x 60in OVERSIZE LOAD Mesh Banner with Bungee Cords and grommets. Explore below:-High-quality Material: Our oversized load banner is made of vinyl-coated PVC mesh-a rough and tough material that lasts thousands of miles on the road. The mesh banner read OVERSIZE LOAD is 12 inches in width and 60 inches in length.Reinforced Attachment Points: We have added 6 Grommets to the banner to provide sturdy attachment points along the edges of the banner. The grommets have metal rings to prevent the material from tearing or fraying, especially under tension. Its best for tying up the banner.Best for Outdoor Applications: Our banner is a UV & heat stabilizer and withstands environmental conditions, like sunlight, rain, wind, and others, without significant degradation. Adjustable Bungee Cords: Both the end fittings have 2 heavy-duty adjustable bungee cords with 4 hooks to secure and snug the banner on the truck/bumper or place you want. Stretch the cord to maximize the length. Double Stitching: The borders of the banners are distinguished with black PVC material and double stitched to prevent the bungee and banner from coming apart. Thus, making it fray resistant. Also, the cord is sewn into a reinforced pocket on the sides of the banner for extended wear.No Assembly Needed: Our 12in x 60in OVERSIZE LOAD Mesh Banner with Bungee Cords and grommets needs no assembly. Its a ready-to-fit product with 4 hooks 2 each in 2 cords for fast and secure installation.


  • Size: 12" x 60" Print: Ink Color: Yellow-Black
  • Features 12 Letters Letter Size: 3.1/10 x 7.2/5
  • Weave Pattern: Knitted (Warp Knitting) Grommets: 6
  • End Fittings: Heavy-duty Adjustable Bungee Cords Fray Resistance
  • Banner Fabric: Vinyl-coated PVC Mesh Fastener Material: Plastic Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.