1/2in x 8ft Green Eye & Eye Synthetic Super Sling Vertical 6120/ Basket 12,240 lbs WLL
- Mfr # SSL-12-8
- Zoro # G416521493
product price:Â
$
75.29
/ea
Key Features
Color Code
Green
Sling Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSL-12-8
- Zoro #
- G416521493
- UPC #
- -
- Country of Origin
- China
Details
- Color Code
- Green
- Sling Material
- Nylon
Description
Style: Eye and Eye Material: Super Strong Synthetic Nylon Protective Sleeve Material: Polyester Color: Green Protective Sleeve provides protection against damage and wear to the sling Size: 1/2 in Length: 8ft Working Load Limit Vertical: 6120 lbs Working Load Limit - Choker: 5200 lbs Working Load Limit - Basket: 12,240 lbs Mytee Products Synthetic Recovery Rim Slings features a strong, durable cordura sleeve over a special braid guard to give you the maximum performance, helping protect the sling wear and cuts. These Synthetic Rim Slings feature a high working load limit with 3 different style choices to use the sling in, giving you many different options depending on the recovery situation you are in. Inside the cordura sleeve is the braided center, strong and increases the lifespan of the sling. The cordura sleeve also helps protect the rims on the vehicles you are recovering. Although the main function of these is rims, you can use these in any recovery effort needed, along with hooks, wire ropes and shackles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.