Shop MYTEE PRODUCTS
See all product information
Create Account
12inx12in Non Slip Interlocking Self Drainage Tiles - 1/2in Thick, Black, 48PK
- Mfr # NSM1212-BLKx48
- Zoro # G525022119
product price:Â
$
179.99
/pk of 48, $3.75/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic Elastomer
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSM1212-BLKx48
- Zoro #
- G525022119
- UPC #
- 840223639256
- Country of Origin
- China
- Material
- Thermoplastic Elastomer
- Color
- Black
Description
Pack Size: 48 Pack Are you looking for an anti-slip mat that self-drains the liquids? Then you're at the right place. Mytee Products has recently launched 12inx12in anti-slip self-drainage interlocking mats that prevent slipping and falling in industrial, commercial, and household settings. It's a high-quality non-slip mat, which is easy to install in areas you want. Learn more about this easy-to-install non-slip mat below:- Non-Slip & Durable Material: Our self-draining interlocking anti-skid mat is made of high-quality Thermoplastic Elastomer (TPE) material. It's a highly durable, lightweight, and non-toxic product designed for comfort and protection against slippery surfaces. The material offers vast comfort and safety in wet areas. Good For Health: The design of our mats ensures the healthy condition of people as it relieves stress from the lower back joints and reduces fatigue. Wide Application: Our black anti-slip mats have a length and width of 12x12 inches whereas the width is 1/2in. The square-shaped tile offers vast compatibility with indoor and outdoor spaces, industrial or commercial settings. You can place it in the warehouse, laboratory, manufacturing unit, bathroom, kitchen, etc. Dissemble it for storage and portability. Tool-Free Installation: You don't need high-end tools for the installation of non-slip self-drainage mats. The interlocking mechanism makes assembly easier as you can snap the tiles together by hand or hammer it for a snug fit. You can create a custom configuration on-site by trimming as per your requirements. Suction Cups for Comfort: Mytee Products' anti-slip mat has suction cups, which stick to the surface firmly, keeping your floor ventilated and dry. The holes give a firm grip to people walking while ensuring comfort. It allows easy flow of liquid, dust, and debris through the holes, justifying its anti-slip feature. Environment Resistant: Our indoor and outdoor interlocking functions are the same in different environmental and weather conditions. It is resistant to UV rays, waterproof, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.