12inx12in Non Slip Interlocking Self Drainage Tiles - 1/2in Thick, Blue, 24PK
- Mfr # NSM1212-Bx24
- Zoro # G025021964
product price:Â
$
88.99
/pk of 24, $3.71/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSM1212-Bx24
- Zoro #
- G025021964
- UPC #
- 840223639270
- Country of Origin
- China
Description
Pack Size: 24 Pack Get anti-slip mat that self-drains the liquids and supports in good health. Our 12inx 12in self-drainage interlocking mats prevent slipping and falling in industrial, commercial, and household settings. The high quality eliminates the risk of accidents. The easy-to-install mat can be assembled with your hands. Learn more about this easy-to-install non-slip mat below:- Non-Slip & Durable Material: Our self-draining interlocking anti-skid mat is crafted with high-quality thermoplastic elastomer (TPE) material, enhancing its service. The lightweight product is designed for users' comfort and protection against slippery/wet surfaces. Good For Health: The design of our mats ensures the healthy condition of people as it relieves stress from the lower back joints and reduces fatigue. Wide Application: Our black anti-slip mats have a 12-inch length and 12-inch width whereas the thickness is 1/2in. You can assemble this square-shaped interlocking tile on wet surfaces. Install it in indoor and outdoor spaces, industrial or commercial settings. Whether it's a warehouse, laboratory, manufacturing unit, or your bathroom, you can easily assemble it with your hands. Tool-Free Installation: The installation process of our non-slip self-drainage mats is simple. All thanks to the interlocking mechanism-it firmly fits to other tiles. For a snug fit hammer the snaps. Just like assembling, dissembling our mat is easy-simply snap out the tiles from each other. Customize As Per Your Space: Our mats offer surface flexibility. To create a custom configuration on-site, trim/cut the mat as per your space requirements. Suction Cups for Comfort: Mytee Products' anti-slip mat has suction cups, which stick to the surface firmly, keeping your floor ventilated and dry. The holes give a firm grip to people walking while ensuring comfort. It allows easy flow of liquid, dust, and debris through the holes, justifying its anti-slip feature. Environment Resistant: Our indoor and outdoor interlocking functions are the same in different environmental and weather conditions. It is resistant to UV rays, waterproof, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.