12inx60in Mesh Oversize Load Sign Banner for Trucks w/ Bungee Cord
- Mfr # WLS1260-B
- Zoro # G825021157
product price:Â
$
37.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WLS1260-B
- Zoro #
- G825021157
- UPC #
- 840223617469
- Country of Origin
- China
Description
Banners! It plays a significant role in ensuring the safety, visibility, and identification of special loads. Additionally, displaying a banner is necessary as per regulatory compliance. We offer banners/ warning signs with different specifications and characteristics. Here, we are highlighting the key features of our 12in x 60in OVERSIZE LOAD Mesh Banner with Bungee Cords and grommets. The mesh banner read 'OVERSIZE LOAD' is 12 inches in width and 60 inches in length. Reinforced Attachment Points: We have added 6 Grommets to the banner to provide attachment points along the edges of the banner. The grommets have metal rings to prevent the material from tearing or fraying, especially under tension. Adjustable Bungee Cords: Both the end fittings have 2 adjustable bungee cords with 4 hooks to secure and snug the banner on the truck/bumper or place you want. Stretch the cord to maximize the length. Double Stitching: The borders of the banners are distinguished with black PVC material and double stitched to prevent the bungee and banner from coming apart. Thus, making it fray resistant. Also, the cord is sewn into a reinforced pocket on the sides of the banner for extended wear. No Assembly Needed: Our 12in x 60in ' OVERSIZE LOAD' Mesh Banner with Bungee Cords and grommets needs no assembly. It's a ready-to-fit product with 4 hooks (2 each) in 2 cords for fast and secure installation. Enhanced Visibility: The yellow and black color banner has ink printing that ensures high-quality print visibility. People from distant can easily see it. The 'OVERSIZE LOAD ' word is printed in black color over a yellow background. Compliant: The sign features large black OVERSIZE LOAD letters that comply with DOT specifications. The material used in the banner meets the safety standards. DURABILITY, FLEXIBILITY, & RESISTANCE are our banner's keywords. DON'T WAIT UP! Buy your warning sign today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.