12Pcs 2ft x 4ft Ground Protection Mats w/ 22 Pcs Single Connectors 60 Ton Loads

  • Mfr # GPM-2405-SINGLE

  • Zoro # G416521653


product price: $1,395.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
High Density Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-2405-SINGLE
Zoro #
G416521653
UPC #
840223640351
Country of Origin
China

Details

Material
High Density Polyethylene
Color
Black

Description

12 Pcs Ground Protection Mat - Black, Diamond Plated Ground Protection Pad Size: 2ft W x 4ft L Thickness: 1/2 in Color: Black Surface: Anti-Slip Color: Black Material: High-Density Polyethylene HDPE Load Bearing Capacity: 54 Tons Crush Rating: 240 PSI Temperature Range: -30 to 60 Pre-Drilled Holes: 4 Hand Handle Holes: 4 Tread: Diamond Plated Tread on both sides Type A treads on one side for Pedestrian use Type B treads on the other side for Machines/Vehicles. 22 Pcs Single Connectors for Ground Protection Mats Single Connectors Two-way Locking Material: High-Density Polyethylene HDPE Connects Ground Protection Mats. Recommend One 1 Single and Two 2 Double per Mat for Safety Measures. How Mytee Ground Protection Mats are Used? Our ground protection mats are used to create a temporary roadway or platform over unstable or sensitive terrain. Our mats are made out of HDPE Plastic and are designed to distribute the weight of heavy equipment or vehicles, reducing the impact on the ground below. Our ground protection mats are commonly used in the construction industry to provide access over muddy or wet ground, as well as in the oil and gas industry for drilling and exploration operations. Our mats are also used in outdoor events to create stable flooring for stages, seating areas, and other structures. In addition to providing access over difficult terrain, ground protection mats also help to prevent damage to the ground or other surfaces. Our mats can be easily removed and reused, making them a cost-effective solution for temporary access and protection needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.