Shop MYTEE PRODUCTS
See all product information
Create Account
12'x20ft Fire Retardant Canvas Tarp w/Aluminum Grommets - 16 oz, Olive Green
- Mfr # FRCT12-20-OG
- Zoro # G625022514
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Polyester
Color
Olive Green
Tarp Finished Length
20 ft
Tarp Finished Width
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRCT12-20-OG
- Zoro #
- G625022514
- UPC #
- 199145086410
- Country of Origin
- China
- Tarp Material
- Polyester
- Color
- Olive Green
Dimensions
- Tarp Finished Length
- 20 ft
- Tarp Finished Width
- 12 ft
Description
Our olive green canvas tarp provides protection and enhances safety for different industrial and outdoor applications, such as shielding construction materials, protecting general cargo, and machinery. Our tarp comes with unmatched durability and fire retardant for all-weather coverage. Size: This canvas tarp is 12ft long and 20ft wide. The tarp size provides sufficient coverage area for cargo loads and different equipment. Quality Construction: This flame-retardant tarp is made using 100% 16 oz (540 GSM) polyester fabric with strength and abrasion protection compared to standard cotton canvas. The 32 mil thick polyester canvas material resists tearing and stretching, ensuring long-term reliability even in rough conditions. The olive green finish of this canvas cover not only gives it a classic look but also helps conceal dirt and wear marks, maintaining a professional appearance during frequent use. Fire Retardant & Waterproof Protection: This canvas tarp with grommets features a fire-retardant treatment for safety and endurance. With these properties, the tarp is essential for keeping your materials dry and intact in any weather condition. Reinforced Grommets for Secure Tie-Down: The flame-retardant tarp is fitted with 32 aluminum grommets. The middle grommets of the tarp are spaced 24in apart, whereas the side grommets are 23in apart. These aluminum grommets allow for easy and stable tie-down with ropes, bungee cords, or hooks. This design ensures the tarp stays firmly in place even under strong winds or during transport. Versatile Applications: This fire-retardant tarp is compatible with a wide range of cargo types, including lumber, bricks, palletized goods, and outdoor machinery. The canvas tarp with aluminum grommets is also useful for other industries such as transportation, construction, and similar other job sites where materials are exposed to excessive heat, sparks, and hot work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.