
1/2x5/8 Peerless QuikBinder Plus Ratchet Binder Chain Tow Heavy Equip H5125-0958, 4PK
Mfr # CB-PQB-12x4
Zoro # G516276798
product price:Â $713.99
/pk 4, $178.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CB-PQB-12x4
Zoro #
G516276798
UPC #
840223613645
Country of Origin
China
Description
Pack Size: 4 PackChain Size G70 or G80 In.: 1/2 or 5/8Take-Up In.: 6Folded Handle Length: 9.5Straight Handle Length: 13.9Working Load Limit Lbs.: 18100Manufactured by Peerless for use with G70 or G80 ChainFoldable handle and easy to store, less in the wayQuick to install with three positions: ratchet extension, ratchet take-up, and a free spin setting for quick adjusting in either direction.Tough to tamper; Lockable with padlock not includedZinc-plated grab hooks, proof-tested and heat treated for durability; satisfy CVSA and DOT requirements.
- Chain Size G70 or G80 (In.): 1/2 or 5/8
- Take-Up (In.): 6
- Folded Handle Length: 9.5
- Straight Handle Length: 13.9
- Working Load Limit (Lbs.): 18100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.