Shop MYTEE PRODUCTS
See all product information
Create Account
2PK 5/16in- 3/8in Green Ratchet Chain Binder & 2PK 5/16in x 16ft G70 Binder Chain
- Mfr # CBRS516x2-CH51616x2-KIT
- Zoro # G016493541
product price:Â
$
157.58
/pk of 2, $78.79/ea
Free Shipping & Returns
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS516x2-CH51616x2-KIT
- Zoro #
- G016493541
- UPC #
- 840223697683
- Country of Origin
- China
- Color
- Red
Description
Kit Includes:- 2 Pcs 5/16 in - 3/8 in Hi-Viz Ratchet Chain Binder w/ DOT Compliance & 5,400 lbs Load Capacity Compatible Chain Size: 5/16 in - 3/8 in End Fittings: G70 5/16 in & G40 3/8 in-G4 Grab Hooks Material: Steel Color: Green OSHA Safety Green Finish: Powder-Coated Working Load Limit: 5,400 lbs Breaking Strength: 19,000 lbs Handle Length: 14 in Barrel Length: 10 in Take Up: 8 in Bearing-to-Bearing Lengths: 23 in to 30 in Hook to Hook Style: Ratchet Meets FMCSA and DOT Specifications 2 Pcs 5/16 in x 16ft Grade 70 Binder Chain Grade: G70 End fitting: Grab hooks on each end. Chain Thickness: 5/16 in Chain Length: 16ft Hook Size: 5/16 in Working load limit: 4,700 lbs Breaking Capacity: 18,800 lbs Finish: Gold Chromate Standards: NACM National Association of Chain Manufacturers approved Not recommended for overhead lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.