
14 Pc Motorcycle Kit - 2 E-Track Motorcycle Wheel Chock, 2 Handle Bar Straps Pair
Mfr # ETK-MC-12PCKIT
Zoro # G616553096
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETK-MC-12PCKIT
Zoro #
G616553096
UPC #
840223600232
Country of Origin
India
Details
Material
Steel
Color
Black
Description
Kit Includes: - 2 Pcs E-Track Motorcycle Wheel Chock, Steel - 7 in Wide Tires Powder Coated Black Steel Motorcycle Wheel Chock Width: 7 in - Fits a Tire up to 7 in Wide Depth at Widest Point - 12 in; Tall - 12 in E-Track Motorcycle Chock mounts into your E-Track System that is mounted onto your floor. Stabilizes your motorcycle on your trailer. Always secure the wheel with a tie-down strap sold separately. Made out of strong Steel that is corrosion resistant and black powder coated. Protect your trailer floor from damage with our rubber pad that is attached to the bottom of the motorcycle wheel chock. - 2 Pcs Motorcycle Handle Bar Straps Pair Black 1 in Wide x 18 in Long Color: Black; Sold in a Pair of 2 pcs - 4 Pcs E-Track Tie Down Fitting, 2 in D-ring E-Track Tie Down Fitting, 2 in D-ring Assembly Break Strength: 4,000 lbs. Working Load Limit: 1,335 lbs - 4 Pcs 1 in x 6ft Ratchet Straps with S-Hook Motorcycle Tie Down This strap is great for motorcycle / ATV tie down applications. Working Load Limit: 833 Lbs Assembly Break Strength: 2,500 Lbs Overall Width x Length: 1 in x 6ft Web Break Strength: 4,500 lbs. Fixed End Length: 4 Inches Aprox - 2 Pcs 2ft Horizontal E Track Galvanized - Material: 12ga Hot Rolled Steel per ASTM A 653 Grade 50 HD Galvanized 50ksi G60 Roll formed, slotted/pierced, cut to length; Length: 2ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.