Shop MYTEE PRODUCTS
Create Account
1/4in Chain Binder Kit, (2) 1/4in - 5/16in G70 binder & (2) 1/4in x 20ft Chain w/..., 2PK
- Mfr # 1420CHLBx2
- Zoro # G725021257
product price:Â
$
189.99
/pk of 2, $95.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1420CHLBx2
- Zoro #
- G725021257
- UPC #
- 840223614659
- Country of Origin
- China
Description
Pack Contains: (2) 1/4in x 20ft Grade 70 transport Chain Grade: G70 Weight: 13.58 lbs Length: 20 Feet Chain Size: 1/4 Inches Color: Gold Chromate Working Load Limit: 3150 lbs Breaking Strength: 12600 lbs End Fittings: Grab Hooks on both ends Note: Ratings are governed by the National Association of Chain Manufacturers (NACM). (2) 1/4in - 5/16in Chain Binder Lever Style Working Load Limit: 2,600 lbs. Capacity: 7,800 lbs. Fits: 1/4in or 5/16in G70 chain Lever Style Snap Binders Heavy-Duty Transport Securement Manufactured with heavy-duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Specifications Note: Ratings are governed by the National Association of Chain Manufacturers(NACM).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.