Shop MYTEE PRODUCTS
Create Account
3/8in-1/2in Hi-Viz Green Heavy Duty Ratchet Load Chain Binder w/ Grab Hooks
- Mfr # CBRS38-SG
- Zoro # G525022928
product price:Â
$
57.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS38-SG
- Zoro #
- G525022928
- UPC #
- 840223644946
- Country of Origin
- China
Description
Do you want to keep proper tensioning around the loads? Don't worry, we've got you covered with Mytee Product's addition - 3/8in - 1/2in Hi-Viz Green Ratchet Chain Binder - 9,200 lbs, DOT Compliant. The load binder is FMCSA and DOT compliant with a working load limit of 9,200 lbs and a breaking strength of 33,000 lbs. The green powder coating will further ensure performance, preventing rust and corrosion. Scroll down for a better understanding. Durable Construction: Our ratchet chain binders are curated from steel material, which is designed to withstand load limits, tension, and repeated use. The entire load binder is coated with green powder to increase its durability and performance. OSHA Safety Green Load Binder: This flatbed chain binder has a safety green coating for clear visibility. Whether a person working on a flatbed trailer or a vehicle behind the trailer, this safety green color will provide the utmost visibility. Thus, preventing accidents, promoting safety awareness, and more. This easy-to-locate binder is FMCSA and DOT-compliant, adhering to safety guidelines. Load Capacity: The durable binders are designed to withstand a load of 9,200 lbs with a breaking strength of 33,000 lbs. The optimal handle length of this binder is 14in whereas the barrel length is 10in and the take up is 8in. It has a bearing-to-bearing length ranging from 23in to 30in (hook to hook). Compatible Chains: Our load binder includes grab hooks on both ends with a respective size of G70 3/8in and 1/2in. These are compatible with chains of this size only. The hooks are screwed, securely grasping the anchor point. You have to twist and extend them when using them. Ratchet Mechanism: The load binder has a ratchet mechanism for tightening and tensioning the chains while securing the load. It requires minimal effort, check the application process below. DIY Installation: As mentioned above, it's a ratchet-style chain binder that requires a few minutes for application. Turn the grab hooks at least 15 times. Now, connect one grab hook of any size to chains. Connect both ends of the hook to the chains and tighten the binder by ratcheting it. Voila, the application is done. Now, learn how to release the chain binder. This process requires patience. So the first step is to release the tension binder and twist the binder in the opposite direction. Continue twisting the binder until it's loose enough to release the grab hook from the chain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.