Zoro Homepage

1/4in Steel Attachment Plate for Toro Dingo Mini Skid Steer Loader

  • Mfr # TDMP-14

  • Zoro # G516508097


product price: $75.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDMP-14
Zoro #
G516508097
UPC #
840223635463
Country of Origin
China

Description

Technical Specs:-Outside Length: 24i n Outside Width: 10inThickness: 1/4in Pre-Drilled Holes: 2 Working Load Limit: 3,000 lbs Breaking Strength: 9,000 lbs Do you have a Toro Dingo mini skid loader and require a mounting plate for quick attachment between the loader and various other attachments? Then heres 1/4in Steel Attachment Plate. You can weld or bolt on these plates onto plows, forklifts, and bale handlers. It will enable you to attach almost any agricultural machinery but it fits perfectly onto the Toro Dingo and Vermeer compact track loaders. Learn how its ideal for a wide range of applications.Dimension: The outer length of the quick attachment plate is 24in inner width - 23-5/8in whereas the outer width is 10in inner width - 9-1/2in. The two mounting holes are at a distance of 14-5/8in, which ensures the secure and snug fit of the plate in the loaders. No need for welding when attaching these plates to the front of the Toro Dingo mini skid steer loader.Quality Construction: We have welded the steel of the mounting plate, making the construction highly durable and resilient. The plate is black powder coated to make it corrosion and rust-resistant. You can also bolt or weld these mounting plates onto plows, forklifts, and bale handlers. The steel construction is designed to withstand a load of up to 3,000 lbs with a breaking strength of 9,000 lbs.Quick and Easy Installation: The Toro Dingo mounting plate ensures quick attachment, which enables operators to effortlessly connect and disconnect attachments without additional tools or professional guidance. It will seamlessly fit without welding with the Toro Dingo loader, providing a secure attachment point. Use the hitch pin and clip not included to secure the attachment to the machinery.Compatibility List: These mounting plates are designed especially for Toro Dingo and Vermeer compact mini skid steer loaders. Its an economical way to transform your loader into a quick latch tach system. This mounting plate is engineered to ensure proper compatibility and fitment, facilitating seamless attachment of the accessories for digging, lifting, grading, and material handling. You can attach these plates with a variety of Toro Dingo attachments, such as buckets, pallet forks, augers, trenchers, grapples, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.