1/4inx16ft Transport Binder Chain Grade 70 w/ Grab Hook 3150 LBS WLL Tow Chain
- Mfr # CH1416
- Zoro # G425022769
product price:Â
$
34.99
/ea
Key Features
Length
1/4 in
Finish
Gold Chromate
Width
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH1416
- Zoro #
- G425022769
- UPC #
- 840223631380
- Country of Origin
- Korea, Republic of
- Finish
- Gold Chromate
Dimensions
- Length
- 1/4 in
- Width
- 16 ft
Description
Compact and Portable: Even though it possesses outstanding strength, the chain is lightweight and easy to handle. Having a length of 16 feet, it assures ample reach for most tasks. Its compact design makes it neatly coiled and stored without occupying much space when not in use. Versatile Applications: Known by numerous names like tow and binder chain, load chain, boomer chain, coil chain, and binding chain, this product serves a multitude of purposes. This chain can be used for tying heavy cargo, towing vehicles, securing equipment, or binding materials together. Grade G70 Strength: Made with Grade G70 steel, this transport chain showcases phenomenal qualities such as remarkable strength, durability, and resistance to wear and tear. Created parallel to industry standards, it can deliver exceptional performance in demanding tasks. Grab Hooks at Both Ends: Having grab hooks at both ends of the chain, it can get easily attached to trailers or anchor points and drastically reduce unwanted detachment. Its swift and straightforward setup makes it useful for truckers to save time and effort as they simply have to attach the hooks to anchor points. Safety Measures: Regularly inspect the chain for any signs of damage or wear before each use. Ensure that the chain's load capacity matches the intended task.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.