15 inx15 inx1.5 in Outrigger Pad w/ Ergonomic Handle Pad for RV, Crane, Wrecker, Truck
- Mfr # ORP-151515
- Zoro # G422785650
product price:Â
$
38.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORP-151515
- Zoro #
- G422785650
- UPC #
- 840223625129
- Country of Origin
- India
Description
Stability is essential for safe and efficient operations when working with heavy equipment and machinery. Our high-density and heavy-duty outrigger pads are the ultimate solution on various surfaces. Its versatility ensures stable load distribution, preventing equipment from sinking into soft or uneven ground. It focuses on safety and efficiency, making it an indispensable support tool. Explore more details of our outrigger pad below. Size Distribution: Our outrigger pad is in a 15 in x 15 in size with a thickness of 1.5 in. The square-shaped outrigger pad offers high load capacity. The 45-degree load is 25,000 lbs and the vertical load is 50,000 lbs while the crushing rating is 200 PSI. Powerful Construction: It is constructed of Ultra-high molecular weight polyethylene (UHMWPE), which ensures strength, stiffness, and reliability. It is a robust choice for outdoor use-high tolerance level against acids and alkalis. Surface Adaptability: The design ensures seamlessness on varying surfaces and keeps it smooth and anti-slip (secure footing). It can adapt to construction sites, rough terrains, or roofs. It provides a balance level foundation for outriggers and stabilizers. Easy-to-Use Design: The outrigger pad is equipped with a heavy-duty handle made of nylon rope and PVC hose for easy transportation and carrying. It has a user-friendly design, making it a practical choice for heavy operations. Performance Crushing Rating: The maximum allowable load rating is 200 PSI. It has good impact intensity and breaking elongation. Vertical Working Load Limits: It has super compression strength and can withstand loads up to 50,000 lbs.Safety Features: It’s non-conductive and a non-stick surface, prioritizing safety and environment-friendliness. Applications: Our outrigger pad uses a different range of heavy equipment, making it a reliable and easy-to-use foundation. You can put it under support-leg Truck Crane, Crawler Crane, Rough Crane, Boom Pump, Concrete Pump, Fire Truck, etc. Also, aerial work platforms. **Load-bearing capacity is subject to ground conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.