Round Outrigger Pad 48 in Diameter, 3 inThick, 542,592lbs WLL 2 Ergonomic Handle, 2PK
- Mfr # ORP-Round-48x30x2
- Zoro # G222786529
product price:
$
2,364.99
/pk of 2, $1,182.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORP-Round-48x30x2
- Zoro #
- G222786529
- UPC #
- 840223642553
- Country of Origin
- China
Description
48 in x 3 in Round Outrigger Pads w/ Two Rope Handles - High-Density, Black is the size, we have added for you. You can now provide a stable base for heavy construction vehicles, including outriggers, down jacks, or stabilizers. The round crane pad will evenly distribute the weight of your heavy machinery on varied surfaces, providing a secure and stable base, and consistent support. Have a safe operation on uneven or sensitive grounds. You can use our stabilizer pads for cranes, concrete pumps, aerial work platforms, and other lifting equipment. Learn more about it below:- Dimension Details: It’s a round outrigger mat with a diameter of 48 inches and a thickness of 3 inches. The black outrigger pad is a safety base that prevents vehicles from tipping or collapsing during operation (or when not used). Thus, maintaining stability and ensuring a safe working environment. Our round pads will give better maneuverability and uniform load distribution. If you want different sizes and shapes of crane pads then check out here. Robust Construction: We have constructed our mats from Ultra-high molecular weight polyethylene (UHMWPE) to ensure strength and durability. You can carry it from one place to another but you will need additional support to do so. It has non-conductive, water, acid, and alkali-resisting properties, perfect for outdoor settings. Carry Handle: We have added two ergonomic handles made of nylon rope and PVC hose on two sides of the outrigger pad. It’s built-in for easier handling and placement. Other than portability, you can easily stack these outrigger pads for storage-not capturing any extra space. Thus, making it a user-friendly design for heavy-duty operation. Load Capacity: The vertical load limit of our crane outrigger pad is 542,592 lbs and the 45-degree working load limit is 270,000 lbs with a crush rating of 300 PSI, ensuring good impact intensity and breaking elongation. Our outrigger offers great load capacity compared to other competitors in the market, increasing pad performance and life. Expect high performance from these pads, supporting the maximum weight of the equipment and the load. Surface Compatibility & Application: Our mats are made from anti-slip material, allowing them to prevent vehicle shifting, slipping, or collapsing during operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.