Shop MYTEE PRODUCTS
See all product information
Create Account
1500W 90:1 Dump Truck Tarp Motor w/ Chrome Cover 12VDC / 40 AMPS / 40 RPM
- Mfr # TM-1500W-901
- Zoro # G416494124
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-1500W-901
- Zoro #
- G416494124
- UPC #
- 840223628946
- Country of Origin
- China
Details
- Color
- Gray
- Material
- Aluminum
Description
Mytee Dump Truck Tarp Motor Power: 1500 Watt, 90:1 tarp motor Rotation speed: 40 RPM Torque Rating: 60 N. M. Newton Meters Horse Power: 1. 6 HP Motor Shaft Size: 3/4 in Uses a 12-volt DC power source, draws 40 amps Ideal for dump trucks larger than 28 feet 5-Hole Mounting Pattern Compatible with 3-Hole / 4-hole Motor is reversible Comes with a Chrome Cover Comes with a 1-year The primary function of a dump truck tarp motor is to power the tarp system that covers and uncovers the load in the dump truck Powerful Performance: Equipped with a 1500-watt, 90:1 tarp motor, this motor ensures reliable and efficient operation for your dump truck tarp system. 12 VDC, 40 AMPS: Designed for use with a 12-volt direct current DC power source, drawing 40 amps of current for optimal performance. Smooth Operation: With a rotation speed of 40 RPM, this motor provides a consistent and smooth operation for your dump truck tarp, ensuring hassle-free functionality. Suitable for Larger Vehicles: Ideal for dump trucks larger than 28 feet in length, this motor is capable of handling heavy-duty tarp systems. Versatile Mounting: The 5-hole mounting pattern allows for easy installation and compatibility with various dump truck tarp systems, including 3-hole and 4-hole configurations. Strong Torque: With a torque of 60 N. M., this motor delivers the power required to handle the tension and movement of your dump truck tarp system. Reliable Power: Boasting 1. 6 horsepower, this motor ensures dependable performance, providing the necessary strength to operate your dump truck tarp smoothly. IP65 Rated: The IP65 rating of our dump tarp motors ensures that they are dust-tight and protected against water jets, making them suitable for demanding environments where dust and water exposure are concerns.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.