
15in EPDM Tarp Bungee Straps Crimped Hooks -50 Pack
Mfr # RS-15C
Zoro # G116250235
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Material
Epdm Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS-15C
Zoro #
G116250235
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Length
15 in
Details
Material
Epdm Rubber
Color
Black
Description
Size:15inMax Stretch:23 total length Sold in boxes of 50 Straps with in Sin hooks.Molded with 100% EPDM Rubber in Sin Hooks are made of Galvanized Steel for strength and rust protection.in Sin Hooks are crimped on one end to protect your tarps.UV Resistant and tested for high Tensile Strength These bungees straps are non Adjustable.
- Size: 15"
- Sold in boxes of 50 Straps with "S" hooks.
- Molded with 100% EPDM Rubber
- "S" Hooks are made of Galvanized Steel for strength and rust protection.
- "S" Hooks are crimped on one end to protect your tarps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.