Shop MYTEE PRODUCTS
See all product information
Create Account
15in G70 J Hook w/ T-J Hooks and Enlarged Link, 5,400 lbs WLL, G70
- Mfr # JHook15-TJ
- Zoro # G625022651
product price:Â
$
49.99
/ea
Key Features
Length
15 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHook15-TJ
- Zoro #
- G625022651
- UPC #
- 840223603462
- Country of Origin
- China
- Material
- Steel
Dimensions
- Length
- 15 in
Description
15in G70 J Hook w/ T-J Hooks and Enlarged Link Grade: 70 Working Load Limit: 5,400 lbs Breaking Capacity: 16,200 lbs Add too your chain for another hook up point. Can replace a point on your V-Chain Bridle. Oblong Link is 3/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.