15in J Hook Heavy Duty Grade G80 Tow Axle Strap Wrecker Load Limit 7100#, 4PK

  • Mfr # JHook15-G80x4

  • Zoro # G616285027


product price:  $115.79
/pk 4, $28.95/ea
Free Shipping & Returns

Key Features

Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHook15-G80x4
Zoro #
G616285027
UPC #
-
Country of Origin
China

Dimensions

Length
15 in

Description

Pack Size: 4 PackG80 15in J HookWorking Load Limit: 7100-lbs


  • Pack Size: 4-Pack
  • Size: 15" J Hook
  • Working Load Limit: 7100-lbs
  • Grade 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.