
15in Natural Rubber Tarp Bungee Straps Crimped Hooks - 50 Pack
Mfr # RS-15C-N
Zoro # G516250248
product price: $61.99
/eaKey Features
Length
15 in
Color
Black
Material
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS-15C-N
Zoro #
G516250248
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Length
15 in
Details
Color
Black
Material
Natural Rubber
Description
Size: 15 InchMax Stretch: 23 InchesSold in boxes of 50 Straps with inSin HooksMolded with Natural RubberThese bungees straps are non Adjustable.inSin Hooks are made of Galvanized Steel for Strength and rust protectioninSin Hooks are crimped on one end to protect your tarp from tearingRetains Elasticity in cold weather, good choice for use in Canada and northern parts of USAThese bungees straps are non Adjustable.
- Size: 15-Inch
- Max Stretch: 23-Inches
- Sold in boxes of 50 Straps with "S" Hooks
- Molded with Natural Rubber
- "S" Hooks are made of Galvanized Steel for Strength and rust protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.