1.5inx16ft Retractable Ratchet Straps w/S-Hook & Soft Loops for Trailer 5000 lb BS

  • Mfr # RS1516R-SHSL
  • Zoro # G725022155
product price: 
$
71.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RS1516R-SHSL
Zoro #
G725022155
UPC #
199145086274
Country of Origin
Cambodia

Description

You will surely be concerned about the safety of goods loaded either on trailers, truck beds, pickup trucks, or flatbeds. We understand your concern, and thus, we introduced our retractable ratchet straps. These retractable tie-down straps are made of polyester webbing that is highly durable in any weather condition. We provide long wide plastic handle ratchet straps with S-hooks as end fittings and soft loops for keeping small-sized automobiles or equipment scratch-free. Our ratchet straps have a side hand knob that automatically folds the webbing into the housing and allows drivers to keep the webbing tangle-free. Dimensions: Motorcycles, dirt bikes, and mobility devices can be easily secured with a 1.5in x 16ft (W x L) retractable tie-down strap. Durable Polyester Webbing: Our retractable tie-down straps and soft loops are built with polyester webbing, which provides maximum strength and minimum flexibility. Our polyester-made ratchet straps are highly and durable in putting tension on loads. Steel S-Hooks: The tie-down strap comes with the black powder-coated S-hooks with a safety latch. Automatic Retraction System: The retractable mechanism of our ratchet straps simplifies the webbing folding work with a side hand knob. The automatic retraction system simplifies the folding process in just a single roll of the hand knob. The auto-locking mechanism smoothly retracts and stores the entire webbing in the housing without causing you any injury. Moreover, the automatic retraction mechanism also plays a crucial role in saving webbing folding time and keeping it tangle-free during long hauls. To use this ratchet strap, you just need to understand its retraction mechanism, use of soft loops, and the tying-down process to secure goods. Simply follow the instructions below to tie down loads. Place the automobile in the center of the loading vehicle. Attach the fixed end webbing S-hook to an anchor point. Insert the flexible end webbing S-hook in the dedicated space of soft loops after pressing the safety latch. Lift the ratchet strap handle to unlock it. Tighten the webbing by moving the ratchet strap handle back and forth. For untying, fully open the ratchet handle and rotate the hand knob once to roll back the entire webbing in the housing. Using this ratchet strap on E-tracks? You would require tie-down O-Rings to install S-hooks.

Ratings & reviews