
16 ft x 24 ft Flatbed Truck Tarps Heavy Duty 18oz Steel Tarp - Black, 2PK
Mfr # ST16-24x2
Zoro # G622785580
product price:Â $595.99
/pk 2, $298.00/ea
Free Shipping & Returns
Key Features
Color
Black
Fabric Weight
18 Oz
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ST16-24x2
Zoro #
G622785580
UPC #
840223699687
Country of Origin
China
Details
Color
Black
Fabric Weight
18 Oz
Description
16 ft x 24 ft Steel Tarp is made with Heavy Duty 18 Oz Vinyl. All hems are re-enforced with 2 in webbing and double stitched for extra strength. Tough solid toothed brass grommets clinched every 2 FT in this steel tarp. You will get two rows of inD in Rings box stitched with protection flaps. All D-Rings are galvanized with zinc plating. This steel tarp is for use with flatbed trailers up to 52 ft in length. Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18 ft x 18 ft. The Cold Crack is -40 Degrees C and weight is only 60 lbs. This steel tarp is available in black color. Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.