
16 ft x 27 ft Flatbed Truck Tarps 18oz Steel Tarp - Red
Mfr # STT-RED
Zoro # G222785928
product price:Â $295.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STT-RED
Zoro #
G222785928
UPC #
-
Country of Origin
China
Description
RED COLOR STEEL TARP 4 FOOT DROP Description: Regular, heavy-duty 18 Oz Vinyl Steel Tarp Dimensions: 16 ft x 27 ft Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT inD in Rings: Two rows of inD in Rings box stitched with protection flaps All D-Rings are galvanized with zinc plating. Fabric: Made with Heavy Duty 18 Oz. vinyl Application: For use with flatbed trailers up to 52 ft in length Base Cloth: 1000 x 1000 Denier / 18 ft x 18 ft Cold Crack: -40 Degrees C Weight: Only 65 lbs Color: RED Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.