16 ftx27 ft Red Flatbed Truck 15 Oz Superlight Steel Tarp w/4 ft Drop for Trailers, 2PK

  • Mfr # SLLT4FT-REDx2

  • Zoro # G222786338


product price:  $646.99
/pk 2, $323.50/ea
Free Shipping & Returns

Key Features

Fabric Weight
15 Oz
Tarp Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLLT4FT-REDx2
Zoro #
G222786338
UPC #
199145020322
Country of Origin
China

Details

Color
Red
Fabric Weight
15 Oz
Tarp Material
Vinyl

Description

Check out the size - 16 ft x 27 ft superlight 15 Oz vinyl lumber tarp from Our Products. This flatbed essential will secure lumber stacks and other loads/cargo from changing weather conditions, like rain, snow, wind storms, etc. It will protect the loads, keeping them in their original condition from start to end and enabling truckers to have a peaceful ride. This lumber tarp is super light but robust withstanding environmental changes. It features 2 Rows of Nickel box-stitched D-rings, brass grommets, heat-sealed seams, and more. Check out the detailed understanding of the flatbed tarp below:- Quality Construction: It’s a 15 Oz vinyl-constructed truck tarp that ensures durability, reliability, and functionality in long journeys. It’s a waterproof material, keeping the contents like lumber safe and sound from rain, snow, storms, etc. It will further minimize sun exposure and withstand temperature ranges from -30°C-+70°C, ensuring long-lasting performance under demanding conditions. Dimension Details: It’s a single piece of lumber with an overall length of 27 feet and a width of 16 feet. The flap size of this tarp is 4 ft x 8 ft, allowing you to focus on securing specified lumber stacks and other loads. Unique Design: The key factor of this semi-truck tarp is its heat-sealing with double stitching. It will ensure strong performance and withstand road rigors, repeated use, and tension. The hems in this tarp are reinforced with 2 in webbing for extra protection and durability during operation. Brass Grommets: The red tarp includes robust brass grommets that are clinched every 2 feet for a firm fit. The box-stitching is to handle maximum stretch while the risk of damage and wear from S-hooks, bungee rubber straps, etc. These grommets will not rust and corrode easily following the zinc plating for protection against changing weather. Partial Coverage: This single piece is designed to provide partial coverage, for example, the ends of lumber stacks. Moreover, it’s ideal for flatbed trailers up to 52 ft. You can utilize it in flatbed trailers, hotshot trailers, step deck trailers, and more. Explore different size options, including 3 piece 4 feet lumber tarp before making a decision. Lightweight Design: This affordable tarp is ideal for truckers seeking quick and lightweight load-covering solutions. Heavy tarps make it difficult to carry and cover the desired loads.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.