16 inx16 inx1 in Outrigger Pad for RV w/ Ergonomic Handle Black Stabilizing Jack, 2PK
- Mfr # ORP-161610x2
- Zoro # G322786283
product price:
$
118.29
/pk of 2, $59.15/ea
Free Shipping & Returns
Key Features
Material
UHMWPE
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORP-161610x2
- Zoro #
- G322786283
- UPC #
- 840223690370
- Country of Origin
- China
Details
- Material
- UHMWPE
- Color
- Black
Description
Your heavy construction vehicles need a safety tool for your outriggers, down jacks, or stabilizers. You need ’ 16 in x 16 in x 1 in Square Outrigger Pads w/ a Rope Handle - High-Density, Black. The square crane pad will evenly distribute the weight of your heavy machinery on varied surfaces, providing a secure and stable base. Have a safe operation on uneven or sensitive grounds. You can use our stabilizer pads for cranes, concrete pumps, aerial work platforms, and other lifting equipment. Learn more about it below:- Dimension Details: It’s a square outrigger mat with all sides size of 16 inches and thickness of 1 inch. The black outrigger pad is a safety base that helps prevent vehicles from tipping or collapsing during operation (or when not used). Thus, maintaining stability and ensuring a safe working environment. Our square pads provide a greater contact area and are easier to store. We additionally provide a wide variety of sizes to accommodate your varied needs. Robust Construction: We have constructed our mats from Ultra-high molecular weight polyethylene (UHMWPE) to ensure strength and durability. One person can easily carry it from one place to another. It has non-conductive, water, acid, and alkali-resisting properties, perfect for outdoor settings. Ergonomic Handle: We have added an ergonomic handle made of nylon rope and PVC hose. It’s built-in for easier handling and placement. Other than portability, you can easily stack these outrigger pads for storage-not capturing any extra space. Thus, making it a user-friendly design for heavy-duty operation. Load Capacity: The vertical load limit of our crane outrigger pad is 38,400 lbs and the 45-degree working load limit is 20,000 lbs with a crush rating of 150 PSI, ensuring good impact intensity and breaking elongation. Our outrigger offers great load capacity compared to other competitors in the market, increasing pad performance and life. Expect high performance from these pads, supporting the maximum weight of the equipment and the load. Surface Compatibility & Application: Our mats are made from anti-slip material, allowing them to prevent vehicle shifting, slipping, or collapsing during operation. You are flexible to utilize the pads on varied surfaces and grounds (however, there are some limitations), preventing the vehicle foot or outriggers from sinking or disbalancing on the soft grounds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.