Shop MYTEE PRODUCTS
See all product information
Create Account
16 inx5.5 in Safety Green Tire Skates for Tow Truck Tire Skates for Car Hauler
- Mfr # TIRESKT-55
- Zoro # G322786153
product price:Â
$
39.45
/ea
Key Features
Material
Polypropylene with 30 % Glass Fibre
Color
Neon Safety Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TIRESKT-55
- Zoro #
- G322786153
- UPC #
- 840223686069
- Country of Origin
- India
- Material
- Polypropylene with 30 % Glass Fibre
- Color
- Neon Safety Green
Description
Maximum Safety: The bright color makes these skates visible even in low light. Low light conditions can be dangerous for towers and auto-haulers, since it can be hard for other drivers to see you. High Working Load Limit: A single tire skate has a 4000 lbs working load limit. with a tire skate under every tire, tire skates can be used to move and maneuver a crashed bus. Eco-Friendly: These tire skates are made of polypropylene with 30 % glass fiber(PP GF30). That means plastic scrap that would have been thrown away was repurposed. Uses: Tire Skates excel in vehicle positioning, towing, and loading onto flatbeds, minimizing damage by reducing wheel-ground friction. Tire Skates find utility in towing vehicles missing a wheel, elevating them for safe loading. They can also handle vehicles with stuck or engaged wheels or emergency brakes. Lightweight + Easy to Carry: each tire skate fits easily into a toolbox. These skates are lightweight, and all of our tire skates are conveniently just over 16 in long, making them easy to pack and take to the next job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.