
16ft x 27ft Super Light Weight 14oz Steel Tarp
Mfr # SLSTT
Zoro # G716492752
product price: $290.29
/ea
Free Shipping & Returns
Key Features
Tarp Material
Superlight 14 Oz
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLSTT
Zoro #
G716492752
UPC #
-
Country of Origin
China
Details
Tarp Material
Superlight 14 Oz
Color
Black
Description
Mytee Steel tarps are designed to keep loads of steel rods, steel cables, sheets, plywood etc secure on flatbed trucks. Our heavy duty flatbed tarps are engineered with the highest quality 18oz Vinyl PVC coated Polyester with -40° Cold Crack. 16ft x 27ft 14oz steel tarp is made with Super Strong, Yet Lightweight PVC Vinyl. This vinyl has a heavy duty base fabric and a high performance light PVC coating formula. This allows it to deliver the performance of 18Oz Vinyl at 25% lesser weight. This tarp is much stronger than the other light weight tarps made out of parachute material. Tough solid toothed brass grommets clinched every 2 FT in this steel tarp. You will get three rows of D Rings box stitched with protection flaps. All D-Rings are galvanized with zinc plating. This steel tarp is for use with flatbed trailers up to 52ft in length. Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18ft x 18ft. The weight of this steel tarp is only 58 lbs. Thickness: 17 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.