
16in x 2in x 2in Rectangular Rubber Dock Bumper with 3 Holes Impact Resistant, 4PK
Mfr # TRLB-2002x4
Zoro # G816521482
product price: $51.49
/pk 4, $12.87/eaKey Features
Material
Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRLB-2002x4
Zoro #
G816521482
UPC #
840223633759
Country of Origin
United States
Details
Material
Rubber
Color
Black
Description
Pack Size: 4 Pack Rectangular loading dock bumpers are versatile and have a broad surface area. It absorbs the impact from a wide range of vehicles, including trucks, trailers, and vans. This critical safety component protects the surfaces of docks and vehicles especially where you require a balance of coverage and functionality. It minimizes the risks of accidents, injuries, and damage during the loading and unloading of the goods, saving you big bucks on repair costs. Protect your dock structure and vehicles with Mytee Products Rectangular Loading Dock Bumper of 16 inL x 2 in W x 2 inH. Measurements: Our black rectangular loading dock bumper has a length, width, and height of 16 in, 2 in, and 2 in, respectively. Place this bumper horizontally along the edge of the loading dock for maximum and continuous coverage and protection. Ensure that the bumpers are on a parallel level for uniform protection. Functionality and Application: These rubber bumpers are versatile. You can install it inside corners of the cabinet doors, on the walls of the parking lots, behind the cars, RVs, trailers, trucks, etc. Its primary purpose is to absorb the impact, preventing damage to both the object and its surroundings. Use these rectangular bumpers in warehouses as well during loading and unloading. Impact Resistant Material: Our high-quality rubber material reduces the likelihood of scratches or dents on wide surfaces. The rectangular bumper covers a vast area, thus acting as a great cushioning barrier between the dock and the vehicle. Moreover, its impervious to weather damage, ensuring durability long service life. Protect Various Surfaces and Vehicles: Utilize our loading dock bumpers to protect different surfaces, like walls, corners, door frames, etc. It further prevents dents, scratches, and damage to the vehicles, making it a cost-efficient tool during loading and unloading operations. Seamless Mounting with Pre-Drilled Holes: Mount our loading dock bumper pad on the walls of the dock, which ensures easy and seamless installation with the pre-drilled countersunk holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.