16inx2inx2in Rectangular Rubber Dock Bumper with 3 Holes - Impact Resistant Molded
- Mfr # TRLB-2002
- Zoro # G525022485
product price:Â
$
8.35
/ea
Sold in multiples of 2 for
$16.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRLB-2002
- Zoro #
- G525022485
- UPC #
- 840223633773
- Country of Origin
- China
Description
Rectangular loading dock bumpers are versatile and have a broad surface area. It absorbs the impact from a wide range of vehicles, including trucks, trailers, and vans. This critical safety component protects the surfaces of docks and vehicles especially where you require a balance of coverage and functionality. It minimizes the risks of accidents, injuries, and damage during the loading and unloading of the goods, saving you big bucks on repair costs. Protect your dock structure and vehicles with Mytee Products' Rectangular Loading Dock Bumper of 16in L x 2in W x 2in H. Measurements: Our black rectangular loading dock bumper has a length, width, and height of 16in, 2in, and 2in, respectively. Place this bumper horizontally along the edge of the loading dock for maximum and continuous coverage and protection. Functionality & Application: These rubber bumpers are versatile. You can install it inside corners of the cabinet doors, on the walls of the parking lots, behind the cars, RVs, trailers, trucks, etc. Its primary purpose is to absorb the impact, preventing damage to both the object and its surroundings. Use these rectangular bumpers in warehouses as well during loading and unloading. Impact Resistant Material: Our high-quality rubber material reduces the likelihood of scratches or dents on wide surfaces. Protect Various Surfaces & Vehicles: Utilize our loading dock bumpers to protect different surfaces, like walls, corners, door frames, etc. Seamless Mounting with Pre-Drilled Holes: Mount our loading dock bumper pad on the walls of the dock, which ensures easy and seamless installation with the pre-drilled countersunk holes. Bolt on your bumper pad for a secure and snug fit, reducing the risk of damage, snagging, or catching on the passing vehicle. Weather Resistant: Our trailer crane bumpers can withstand different weather conditions, not affecting the attachment and alignment. Reduces Structural Damage: Bumpers protect different surfaces like concrete, steel, or other construction materials. It further safeguards different vehicles used during the loading and unloading of the goods. Note: You will need more than one trailer crane bumper for your dock walls. Regularly inspect the dock bumpers for any signs of wear and tear. Get help from trained professionals for installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.