Shop MYTEE PRODUCTS

16PK 2inx24in Green Tie Down Axle Straps w/Magnetic D-Ring & 12inProtective Sleeve, 16PK

  • Mfr # AS24Mx16
  • Zoro # G225022020

product price: 
$
273.99
/pk of 16, $17.12/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AS24Mx16
Zoro #
G225022020
UPC #
199145021411
Country of Origin
China

Description

Two to hold the strap ends together and the third to latch the hook? Simplify your task with this 2in x 24in Axle Strap w/ Magnetic D-rings & 12in Protective Sleeve from us. Find other essential details about this axle strap below: Size & Capacity: The axle strap measures 2in x 24in and has a working load capacity of 3,333 lbs and a breaking strength of 10,000 lbs. Its compact size and capacity make it for various applications. Durable Construction: This axle strap is manufactured using polyester material. It is highly durable and can withstand wear, stretching, and UV damage. Its green color provides visibility, even in low-light conditions. Compatibility: The axle strap is designed for use with ratchet tie-down straps, winch straps, and buckle straps that meet its load capacity. Using ratchet straps is recommended for the most secure setup. Magnetic D-ring: The D-ring end fitting is compatible with a Twisted Snap Hook, Flat Snap Hook, T Hook, or Wire Hook. They are 2in in size and made from carbon steel with a zinc-plated finish, ensuring enhanced durability and tolerance to corrosion. The magnetic D-rings make setup and easy by holding the ends together, connect the strap to hooks or anchor points effortlessly. Protective Sleeve: A 12in black polyester protective sleeve threaded with the axle strap is included to shield the strap from wear and tear caused by sharp edges or rough surfaces. This sleeve also withstands harsh weather conditions, enhancing the life of the strap. It is also useful during freight handling for safely transporting heavy machinery or equipment. How to Use It? Position the strap by wrapping it around the vehicle's axle, frame, or wheel rim. Use the magnetic D-rings to connect the strap to any anchor point. If using a ratchet strap; hook one of the ratchet straps to the D-ring of the axle strap, and secure the other end to the anchor point on the truck bed or trailer. Ensure that all connections are secure and that the protective sleeve on the axle strap is positioned correctly to minimize wear or abrasion. Safety Considerations Do not exceed the specified working load limit to minimize accidents or damage. Avoid contact with sharp edges or surfaces not covered by the protective sleeve. Store in a dry, cool place to maintain the integrity of the polyester webbing and metal components. Use as part of a system with compatible hooks and anchor points to maximize safety and efficiency.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.