2PK 2inx8ft Ratchet Axle Strap, Floating D-Ring, Swivel Snap Hook, Cordura Sleeve, 2PK
- Mfr # ARS28-SHx2
- Zoro # G425021397
product price:Â
$
61.99
/pk of 2, $31.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARS28-SHx2
- Zoro #
- G425021397
- UPC #
- 840223642010
- Country of Origin
- Cambodia
Description
We add a 2in x 8ft Ratchet Axle Strap w/ Floating D-Ring, Swivel Snap Hooks, & Cordura Sleeve to keep your vehicle securely fastened during hauling/towing. Additionally, the ratchet mechanism proper tensioning of the strap. This combination webbing strap provides applications with 3,333 lbs WLL and 10,000 lbs breaking strength. Dimension Details: Our vehicle tie-down strap is 2in wide and 8 feet long with a swivel snap hook on one end and the ratchet handle is 11 1/2in long. Durable Construction: We have constructed this car's tie-down straps from polyester webbing. The working load limit and breaking strength of this webbing are 3,333 lbs and 10,000 lbs, respectively. Floating D-Ring: One of the key features of this axle tie-down strap is the floating D-ring that provides flexibility to the strap, allowing it to move and adjust as per the requirements or vehicle design. The locking strap adjuster truckers/drivers to easily position and secure the strap (keep it tight) around the axles or attachments. Swivel Snap Hooks: Our new ratchet axle strap includes swivel snap hooks to reduce the chances of twisting and binding when in use. This end fitting includes a security latch for secure attachment with trailer hooks, D-rings, and other secure points. It's constructed from durable steel, coated with yellow zinc for protection against corrosion & rust, and has a breaking strength of 11,000 lbs. Ratchet Handle: The crucial component of this car tie-down strap is the ratchet handle, which is added on the short end of the straps. This tool properly tensions and tightens the strap, keeping the load from shifting during transit. The ratchet lock secures the tensioning, preventing the strap from coming loose during movement. The handle also includes an ergonomic handle for smooth operation even without gloves. The steel is coated with yellow zinc to provide uninterrupted operation in outdoor environments amid changing weather conditions. Cordura Sleeve: We have added a black protective sleeve near the D-ring with a locking strap adjuster. Usage Guidelines: It's necessary to understand all safety precautions and warnings before using axle straps for towing/cargo control. All the webbing straps include tags for working load limit and breaking strength as per DOT rules and WTSDA standard guidelines. Note: For performance, adhere to the recommended working load limit and breaking strength of webbing, D-ring, and swivel snap hook.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.