17.5 inx14.5 inx14.5 in Polyurethane Wheel Chock W/ Mounting Hole for 53 in Tire, 4PK

  • Mfr # WC-PU-LGx4

  • Zoro # G622785757


product price:  $426.99
/pk 4, $106.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC-PU-LGx4
Zoro #
G622785757
UPC #
840223639218
Country of Origin
India

Description

Here’s a Large Polyurethane Orange Wheel Chock W/ Mounting Holes. It protects different vehicles from slipping and rolling away. It holds the vehicle by friction and acts as a physical obstruction apart from the brakes. This immobilization tool will provide static restraint, acting as a physical obstruction between the tire and the ground. Learn more about it below:- Size & Specifications: Our orange large polyurethane wheel chock measures 17-5/16 in in width, 14-9/16 in in height, and 14-9/16 in in depth. It will perfectly hold heavy vehicles and equipment in place. Place it in front or back of the tire to prevent vehicles from unintended movement on roads, in warehouses, or within garages. Polyurethane Material: We have crafted our wheel chocks from polyurethane material, which holds great strength, durability, and resistance against various elements & chemicals. It can withstand significant load-bearing capacity up to 100T without deforming its position due to stress. It can further resist tearing, abrasion, salt, rust, oil, sun, rain, etc. Firm Grip & Great Stability: To ensure firm grip and stability, the curved back of the wheel chock is horizontally layered in a staircase design. It gives a secure grip to the tire with a diameter of 58 inches and stops unnecessary mobilizations. It also includes mounting holes for chains/ropes and a recessed carrying handle for easy portability. Versatile Application: You can hold a variety of vehicles, including cars, trucks, trailers, RVs, etc. Additionally, you can use wheel chocks to prevent heavy equipment from slipping, and sifting, thus eliminating the risk of accidental collisions. If you want, you can use our product in enclosed spaces, like warehouses, storage, etc. Note: Considering the safety, buy at least two wheel chocks per vehicle and place them on the opposite sides of each wheel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.