18 in x 18 in Red Jersey Mesh Safety Flags for Trucks w/ Rubber Bungee, 4PK

  • Mfr # JMF-B-REDx4

  • Zoro # G122785783


product price:  $19.35
/pk 4, $4.84/ea

Key Features

Color
Red
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JMF-B-REDx4
Zoro #
G122785783
UPC #
840223628496
Country of Origin
China

Details

Color
Red
Material
Polyester

Description

Safety Flag With Rubber Bungee Color: Red for High Visibility Material: Polyester Flag Size: 18 in x 18 in Construction Style: Jersey Mesh Sold as individually shrink-wrapped Our safety flag comes with a convenient bungee cord, allowing for effortless attachment using zipper ties, screws, magnets, nails, or hooks. When not in use, this safety flag can be easily folded and stored, making it convenient for future use. Its lightweight and portable design ensures that it won ftt take up excessive space during storage. This product is specifically designed for marking oversize and wide loads during transportation. This versatile flag is suitable for application on the back of trucks, cars, and other vehicles, significantly enhancing safety for traffic operators and construction teams. Our jersey mesh safety flag is carefully crafted with vibrant red color, making it highly noticeable and capable of capturing people fts attention effortlessly. These cautionary flags are constructed from durable nylon mesh material, ensuring they are resistant to breakage, fading, and the effects of various weather conditions. They are specifically designed for long-lasting outdoor use, providing you with extended utility and reliability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.