Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 inx18 inx36 in Trailer Tool Box & Bracket Kit w/ Mirror Finish Door - 2 Pc Brackets

  • Mfr # 1836-TBSS-MBTR18-KIT

  • Zoro # G522786106


product price: $799.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1836-TBSS-MBTR18-KIT
Zoro #
G522786106
UPC #
840223631106
Country of Origin
United States

Description

Kit Includes:- (2 Pcs) Mounting Brackets for Trailer Tool Box 18 in (Height) x 18 in (Depth) These brackets are suitable for 18 in (Height) x 18 in (Depth) Toolboxes or Step Boxes. Made strong for securing thick gauge steel and stainless steel underbody truck boxes. Corrosion-resistant black powder-coated finish. Brackets feature a universal hole pattern for easier installation. Weld On Brackets Conveniently sold in boxed pairs. Brackets are constructed from formed 3-inch steel. (1 Pcs) Trailer Tool Box 18 in (H) x 18 in (D) x 36 in (W) w/ Mirror Finish Door Size: 18 in (H) x 18 in (D) x 36 in (W) Body Thickness: 2 MM or 14 Gauge Door Thickness: 16 Gauge Capacity: Up to 450 lbs Single Door #304 Stainless Steel Lid 1.6mm and Powder Coated 2.0mm Steel Body Sturdy 14-ga. steel powder-coated body with handsome Mirror Finish 14-ga.Stainless Steel door Reinforced door spine strengthens the door and protects the latch mechanism Equipped with a stainless steel locking T-handle latch Recessed, beveled door with a 1/2 in door gasket and stainless steel continuous hinge create a tight waterproof box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.