18 inx96 in Viking Trailer Ramps for Flatbed Trailers Trailers 23,500 lbs/Axle

  • Mfr # RAMP-1896-R

  • Zoro # G422786237


product price:  $2,996.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAMP-1896-R
Zoro #
G422786237
UPC #
199145014390
Country of Origin
China

Description

Are you looking for safe and efficient trailer ramps to load your heavy machinery or vehicles? We introduce the ultimate solution; Viking’s trailer ramps to provide secure and stable pathways and ensure safe and efficient loading and unloading in trucks, trailers, and other elevated surfaces. Find the other essential details of our heavy-duty loading ramp set below. Size Availability: The loading ramp is 18 inches wide, 96 inches long, and 6 inches thick. The compatible size makes the ramp easy to handle and store and it offers stability and support for heavy equipment. The ramp can support up to 23,500 lbs per axle. You can also pair loading ramps with the adjustable ramp stands to support them during loading and unloading applications. Aluminum Construction: The aluminum construction enables the loading ramp to handle heavy loads efficiently. The high-strength aluminum material used for constructing the truck loading ramps has an excellent strength-to-weight ratio. Our truck ramps are weather-resistant as they are designed to resist rust and degradation. The durability of these ramps enables them to function for years to come. Non-Slip Surface: We design our loading ramps with corrugated squares at an equal distance that can efficiently prevent slipping during loading, ensuring safe loading even during slippery conditions. The non-slip surface of the rare ramp pair makes them useful in different industries such as warehouses, shipping docks, logistic centers, and many more. Easy Setup: Our ramps are lightweight so that you can easily set them up without requiring any heavy machinery. They can be easily installed with stands and trailers using bolt-on installation or welding and can be secured with a pin connection. The trailer ramps are portable as they can be comfortably folded and can be mounted on the bottom of the trailer using ramp hanger brackets. Application: This heavy-duty loading ramp can be used with step deck trailers, loading docks, or flatbed trailers to provide pathways for heavy equipment, tractors, loaders, trucks, and other similar items for transportation. Safety Guidelines: Make sure that the vehicle is aligned properly with the center of the ramps. To avoid slipping or shifting, place the ramps on firm and level surfaces. Make sure that the ramps are attached securely to the trailer or truck using the pin ends. Always inspect the ramps for any signs of damage, wear, and tear, or deformation before use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.