Shop MYTEE PRODUCTS
See all product information
Create Account
180x 72x 45 mm Bobcat Rubber Track for Bobcat MT85, Vermeer ABS - OEM 7271923, 2PK
- Mfr # MPRT-1807245x2
- Zoro # G016553108
product price:Â
$
610.99
/pk of 2, $305.50/ea
Free Shipping & Returns
Key Features
Material
Molded rubber on steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPRT-1807245x2
- Zoro #
- G016553108
- UPC #
- 840223638525
- Country of Origin
- India
Details
- Material
- Molded rubber on steel
- Color
- Black
Description
Pack Size: 2 Pack Reliability and performance of equipment are the most important matters in the field of construction machinery. The right setup for Machinery could make a great difference However, our best-quality rubber tracks that are specially built for skid steers and excavators to meet the challenges of extreme-duty operations have become indispensable in road construction, mining, or farming in all related fields. Enhanced Traction: Tracks specifically designed to provide unsurpassed grip, allowing you the freedom to navigate across impassable areas such as muddy wastelands and also uneven terrain like grit trails. We offer incredible traction in various environments through our tracks that provide effortless motion and also control. Durability Redefined: Our rubber tracks, designed with durability in mind, are the personification of strength and also sturdiness. Designed to resist the toughest conditions that mining teams have ever encountered in mine sites, construction sites, and also rough road areas; these tracks are built for endurance as they outperform the typical expectations of reliability. Size Specifications: We craft these tracks to have the right dimensions for versatility, which have a width of 180 mm or 7 inches, a pitch of 72 mm or 2-4/5 inches, and a Total Number of Links is 45. These features allow our tracks to be very adjustable for a variety of circumstances, whereby they can deliver maximum efficiency in many different applications and also environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.