18in Aluminum Tire Thumper Bat w/ strap & Anti Slip Grip, Tire Checker Bat, 2PK
- Mfr # TIRE-THx2
- Zoro # G916521597
product price:Â
$
41.59
/pk of 2, $20.80/ea
Key Features
Material
Polyester
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TIRE-THx2
- Zoro #
- G916521597
- UPC #
- 840223630901
- Country of Origin
- India
Details
- Material
- Polyester
- Color
- Red
Description
Pack Size:- 2 Pack USES OF TIRE CHECKER: If you're not familiar with semi-trucks, you might not know about tire checker bats. While a tire pressure gauge is the most accurate method, it's time-consuming for vehicles with more than eight tires. Our Aluminum Tire Checker Bat simplifies this by allowing you to strike your tires and assess their pressure based on the resulting sound. This method offers a decent estimate of your tire pressure. HOW IT WORKS: Using a tire checker bat may seem mysterious, but the sound differs based on tire pressure. Ensure a firm grip and strike your tires forcefully. The sound produced will help assess pressure. While initially distinguishing these sounds may take time, it'll enable quicker pressure determination in the future. CONSTRUCTION: This Aluminum Tire Checker Bat is a durable 18-inch tool made of strong and durable aluminum, ensuring longevity for your truck. This aluminum bat includes an Anti-Slip grip on the handle, ensuring comfort and ease of use, complemented by a durable Nylon Strap. With its ultra-lightweight design and lower maintenance needs compared to a wooden bat, this product offers convenience and ease of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.