Shop MYTEE PRODUCTS
Create Account
18in Steering Wheel Cover Black Compatible w/ All Heavy-duty Trucks
- Mfr # STRWCVR18-001
- Zoro # G325022258
product price:Â
$
19.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STRWCVR18-001
- Zoro #
- G325022258
- UPC #
- 840223696549
- Country of Origin
- China
Description
Want a comfortable and non-slippery steering wheel cover for your heavy-duty trucks? This 18in Steering Wheel Cover from us can be your ideal choice. It fits heavy-duty trucks' steering wheels with similar dimensions and is sweatproof and breathable. You can find the other necessary information about this black steering wheel cover below: Compatibility: This steering wheel cover fits heavy-duty trucks with similar steering wheel dimensions. It can be used with different commercial vehicles in trucking, transport, and logistics with larger steering wheels with 18in diameter. Size: The outer ring diameter of the cover is 18 1/2in, slightly larger than the wheel size so that it ensures a snug fit around the edges. Its outer ring diameter to inner diameter thickness is 3 15/16in, which adds an extra layer of cushioning around the wheel. Material: The black steering wheel cover is made using latex. This material provides the wheel cover flexibility and a soft touch feel. The inner layer of this cover is made using an eco-friendly rubber which is also durable and strong enough to withstand regular use. The construction of the cover provides it heat and cold resistance properties. Non-slip Grip: The outer surface of this cover has a non-slippery design which ensures that the driver's hands can have a firm and comfortable grip on the steering wheel. Sweatproof & Breathable Design: The best feature of this steering wheel cover is that it is sweatproof and breathable. It prevents sweat accumulation on the steering wheel and prevents it from being slippery and uncomfortable during long drives. The breathable design also allows airflow to reduce heat and provide cooling which helps to reduce hand fatigue for the driver. Easy to Install: This steering wheel cover is easy to install and does not require any specialized tools or adhesives. The flexibility of the latex helps it to stretch easily to fit over the steering wheel and then make a tight grip on it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.