18in Wardrobe Hanger Bar for Wardrobe Moving Boxes Packing & Moving, 10PK

  • Mfr # WB18x10

  • Zoro # G716521681


product price: $27.80
/pk 10, $2.78/ea

Key Features

Outside Length
18 in
Material
Heavy-Duty 18 Oz
Color
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB18x10
Zoro #
G716521681
UPC #
840223632967
Country of Origin
China

Dimensions

Outside Length
18 in

Details

Material
Heavy-Duty 18 Oz
Color
Stainless

Description

Pack Size: 10 Pack Length: 18 in Material: Steel Best used in a 18 in moving box in length The weight this can hold is dependent on the box you are using. Designed expressly to move and store hanging objects These Metal Wardrobe bars are ideal for packing clothes and are used in moving situations. They attach to large moving boxes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.