Shop MYTEE PRODUCTS
See all product information
Create Account
18in Wardrobe Hanger Bar for Wardrobe Moving Boxes Packing & Moving, 20PK
- Mfr # WB18x20
- Zoro # G925022092
product price:Â
$
57.99
/pk of 20, $2.90/ea
Key Features
Color
Stainless
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB18x20
- Zoro #
- G925022092
- UPC #
- 840223632974
- Country of Origin
- China
- Color
- Stainless
- Material
- Steel
Dimensions
- Inside Length
- 18 in
Description
Pack Size: 20 Pack Length: 18in Material: Steel Best used in an 18in moving box in length The weight this can hold is dependent on the box you are using. Designed expressly to move and store hanging objects These Metal Wardrobe bars are ideal for packing clothes and are used in moving situations. They attach to large moving boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.