18in Wood Tire Thumper Bat - 3M Smooth Grip - Durable Hickory Wood Tire Checker Bat for Truckers
- Mfr # TIRE-TH-HS
- Zoro # G225022099
product price:Â
$
18.35
/ea
Key Features
Length
18 in
Width
1-2/5 in
Material
Hickory Wood
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TIRE-TH-HS
- Zoro #
- G225022099
- UPC #
- 840223641297
- Country of Origin
- China
- Material
- Hickory Wood
- Color
- Brown
Dimensions
- Length
- 18 in
- Width
- 1-2/5 in
Description
Introducing our 18-inch hickory stick tire thumper, meticulously crafted to assist truckers in efficiently checking tire pressure. This multi-functional tool also doubles as a fish whacker, perfect for your outdoor escapades. The Quickest Way to Check Truck Tires: Say goodbye to tedious tire checks! Our tire thumper streamlines the process, allowing you to swiftly assess multiple tires. Just give your tires a solid whack, listen for the satisfying thump, and feel the bounce-off from a fully inflated tire. High-Quality Premium Feel & Finish: Crafted from top-tier stained hickory wood, our tire thumper exudes a premium feel and boasts exceptional durability. Not only does it look striking, but it also feels remarkably comfortable in your hand. Perfectly Weighted & Balanced: Equipped with a 3 1/5 inch iron rivet, our tire thumper achieves perfect balance, ensuring effortless handling. Experience the confidence of delivering a solid thud without any unwieldiness. Gives a Firm Grip: Featuring a slotted and fully gripped handle enhanced with 3M Smooth Grip Tape, our tire thumper provides a secure hold even when wearing gloves. Plus, the included nylon wrist strap offers added safety and portability, making it a breeze to carry wherever you go. Uses of Tire Checker: If you're not familiar with semi-trucks, you might not know about tire checker bats. While a tire pressure gauge is the most accurate method, it's time-consuming for vehicles with more than eight tires. Our Tire Checker Bat simplifies this by allowing you to strike your tires and assess their pressure based on the resulting sound. This method offers a decent estimate of your tire pressure. Efficient, reliable, and expertly crafted, our 18in Tire Thumper Hickory Stick with 3M Smooth Grip is the ultimate companion for truckers and outdoor enthusiasts alike. Experience the difference in tire maintenance with our premium-grade tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.