
18in x 18in EZ Mount Red Safety Warning Flag w/ Mounting Kit Reflective Webbing, 8PK
Mfr # VMF-MK-REFx8
Zoro # G016493572
product price:Â $290.29
/pk 8, $36.29/ea
Free Shipping & Returns
Key Features
Color
Red
Material
18Oz Black Vinyl Utility Tarps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VMF-MK-REFx8
Zoro #
G016493572
UPC #
840223616554
Country of Origin
China
Details
Color
Red
Material
18Oz Black Vinyl Utility Tarps
Description
Pack Size: 8 Pack Includes: 16 Flags, 8 Spring Pole and 8 Mounting Bracket Durable Jersey Mesh Construction: The 18 in x 18 in safety flag is crafted from high-quality Jersey mesh material, ensuring durability and longevity. Its robust composition guarantees resilience against various weather conditions, making it a reliable companion for any journey. Reflective Webbing for Enhanced Visibility: Safety is paramount, especially during night time transport. The inclusion of reflective webbing ensures that your wide load remains highly visible even in low-light conditions. This feature significantly enhances road safety and minimizes the risk of accidents. Stainless Steel Spring-Loaded Quick-Release Mechanism: Experience unparalleled convenience with the spring-loaded quick-release warning flag mechanism. Crafted from stainless steel, this mechanism allows for swift and effortless flag removal at the touch of a button. When your wide load reaches its destination, simply de-mount the flag with ease, streamlining the unloading process. Quintessential Red Color: The safety flag comes in a vibrant red hue, a universally recognized color for warning and alert signals. This eye-catching color ensures that your wide load is unmistakably visible, alerting other drivers to exercise caution and maintain a safe distance. Benefits:- Enhanced Safety: The primary purpose of the 18x 18 Jersey Mesh Safety Flag is to enhance safety during the transportation of wide loads. The reflective webbing and bold red color ensure optimal visibility, reducing the risk of accidents and improving overall road safety. Effortless Operation: The quick-release mechanism simplifies the process of mounting and dismounting the flag, saving valuable time for drivers. This user-friendly feature makes the safety flag an essential tool for any professional involved in transporting oversized loads. Weather-Resistant Design: Built to withstand the elements, the Jersey mesh construction ensures that the safety flag remains effective in various weather conditions. Rain or shine, you can trust this product to maintain its integrity and functionality. Versatile Mounting Kit: The included mounting kit provides versatility in installation, allowing for easy attachment to a wide range of vehicles and load configurations. This adaptability makes the safety flag suitable for various transport applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.