
18in x 18in Red Jersey Mesh Safety Flags for Trucks with Dowel, 4PK
Mfr # JMF-REDx4
Zoro # G816521680
product price:Â $27.80
/pk 4, $6.95/eaKey Features
Length
18 in
Width
18 in
Color
Red
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JMF-REDx4
Zoro #
G816521680
UPC #
840223628571
Country of Origin
China
Dimensions
Length
18 in
Width
18 in
Details
Color
Red
Material
Polyester
Description
Pack Size: 4 Pack Safety Flag With Dowel Color: Red for High Visibility Material: Polyester Flag Size: 18in x 18in Wooden Dowel Size: 30 in x 5/8in Construction Style: Jersey Mesh Sold as individually shrink-wrapped. This item is equipped with a wooden dowel to facilitate flagging along roadsides, effectively enhancing the safety of traffic controllers operating in close proximity to traffic. This product is specifically designed for marking oversize and wide loads during transportation. This versatile flag is suitable for application on the back of trucks, cars, and other vehicles, significantly enhancing safety for traffic operators and construction teams. Our jersey mesh safety flag is carefully crafted with vibrant red color, making it highly noticeable and capable of capturing people's attention effortlessly. These cautionary flags are constructed from durable jersey mesh material, ensuring they are resistant to breakage, fading, and the effects of various weather conditions. They are specifically designed for long-lasting outdoor use, providing you with extended utility and reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.